Shop All Letters and Numbers
C.H. Hanson
Letter Set, 1/4 In. H, Steel
Mfr # 25300
Zoro # G5653681
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Shank Size Square 1/2 in
- Shank Length 3 in
- Impression Letter Type Reversed
Product Information
- Brand C.H. Hanson
- MFR # 25300
- Zoro # G5653681
- UPC # 081834253008
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
For Shank Diameter | 1/4 in |
Shank Width | 1/2 in |
Details
Material | Steel |
Impression Letter Type | Reversed |
Item | Letter Set |
Indication | Character and Size are Marked on Thumb Side |
Case Material | Plastic |
Includes | (27) A to Z, Ampersand (&) |
Duty | Heavy |
Shank Thickness | 1/2 in |
Product Type | Character Sets |
US DOE RDT-F7-3T Specification Compliance | Yes |
Includes Holder | No |
Stamp Material | Steel |
Characters Included | A thru Z, Ampersand (&) |
Character Type Set | Letter Set |
Impression Character Style | Reversed |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Letter Casing | Uppercase |
Description
Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Reversed, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses with Yellow Anti-Scratch Lenses (48-73-2100)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-500V)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107521729)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-2X (10182-55-1-HLI-2X)
- C.H. HANSON Letter Stamp, 3/8-1/8inL, 9/16inSize (21151I)
- C.H. HANSON $LETTER SET 3/16" STAMP (CH20250)
- C.H. HANSON Number Set, 1/8 In. H, Steel (20541)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25400)
- C.H. HANSON Steel Stamps Set, 1/4 in., 36 pcs. (29275)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- STRANCO Reflective Letter Label, F, 2-1/2in H, PK25 (RUM200-F-YB)
- C.H. Hanson Letters and Numbers