Shop All Letters and Numbers
C.H. Hanson
Letter Set, 1/4 In. H, Steel
Mfr # 20300
Zoro # G2023567
original price:
$40.45
1% off
new price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Shank Size Square 3/8 in
- Includes (27) A to Z, Ampersand (&)
- Shank Length 2 5/8 in
Product Information
- Brand C.H. Hanson
- MFR # 20300
- Zoro # G2023567
- UPC # 081834203003
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 3/8 in |
Shank Length | 2 5/8 in |
For Shank Diameter | 1/4 in |
Shank Width | 3/8 in |
Details
Material | Steel |
Includes | (27) A to Z, Ampersand (&) |
Item | Letter Set |
Case Material | Plastic |
Indication | Marked with a Slash on Thumb Side |
Character Type Set | Letter Set |
Stamp Material | Steel |
Characters Included | A thru Z, Ampersand(&) |
Impression Character Style | Gothic |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Shank Thickness | 3/8 in |
Duty | Light |
Letter Casing | Uppercase |
Includes Holder | No |
Product Type | Character Sets |
US DOE RDT-F7-3T Specification Compliance | No |
Description
Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246145)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Teal (18159)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, L (8391)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- C.H. HANSON Number Set, 1/8 In. H, Steel (26601)
- C.H. HANSON Number Set, 1/4 In. H, Steel (21440)
- C.H. HANSON Letter/Number Stamp Set, Std, Steel, 3/16" (20625)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26688)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- C.H. Hanson Letters and Numbers