Shop All Letters and Numbers
C.H. Hanson
Letter and Number Set, 1/8 In. H, Steel
Mfr # 26685
Zoro # G5805003
original price:
$123.08
5% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Impression Letter Type Low Stress Dot Design
- Standards None
- Shank Length 2 3/4 in
Product Information
- Brand C.H. Hanson
- MFR # 26685
- Zoro # G5805003
- UPC # 081834266862
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Length | 2 3/4 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 1/8 in |
Shank Width | 3/8 in |
Details
Material | Steel |
Impression Letter Type | Low Stress Dot Design |
Standards | None |
Indication | Character and Size are Marked on Thumb Side |
Item | Letter and Number Set |
Case Material | Metal |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Product Type | Hand Stamp Kit |
Impression Character Style | Low Stress Dot Design |
Stamp Material | Steel |
Duty | Heavy |
Includes Holder | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Letter Casing | Uppercase |
Character Type Set | Letter/Number Set |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
US DOE RDT-F7-3T Specification Compliance | Yes |
Shank Thickness | 3/8 in |
Description
Letter and Number Set, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Dot Design, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, M, Tan/Silver, Polyester (IEX-PPG-03-M)
- TIMBERLAND PRO Size 9-1/2 Men's Hiker Boot Steel Work Boot, Brown (86515)
- 3M Safety Glasses, I/O Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SCCS07SGAF-GRN-F)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25950)
- C.H. HANSON Steel Stamps Set, 1/4 in., 36 pcs. (29275)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- C.H. HANSON Number Set, 1/8 In. H, Steel (26601)
- C.H. HANSON 316 In Heavy Duty Letter Number Set, 21637 (21637)
- C.H. HANSON 3/16 in. Heavy Duty Let. & Num. Set (21627)
- HY-KO 5In Reflective Number 0, 10PK (B00576)
- C.H. Hanson Letters and Numbers