Shop All Letters and Numbers
C.H. Hanson
Letter and Number Set, 1/8 In. H, Steel
Mfr # 26185
Zoro # G5715771
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Case Material Metal
- Shank Length 2 3/4 in
- Shank Size Square 3/8 in
Product Information
- Brand C.H. Hanson
- MFR # 26185
- Zoro # G5715771
- UPC # 081834261850
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Length | 2 3/4 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 1/8 in |
Shank Width | 3/8 in |
Details
Material | Steel |
Case Material | Metal |
Item | Letter and Number Set |
Indication | Character and Size are Marked on Thumb Side |
Impression Letter Type | Low Stress Round Face |
Standards | None |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Impression Character Style | Low Stress Round Face |
Letter Casing | Uppercase |
Stamp Material | Steel |
Includes Holder | No |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
Duty | Heavy |
Product Type | Hand Stamp Kit |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Shank Thickness | 3/8 in |
US DOE RDT-F7-3T Specification Compliance | Yes |
Character Type Set | Letter/Number Set |
Description
Letter and Number Set, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Round Face, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- NEVS Instrument Marking Tape 3/8" Green (CS-IMT-Green)
- OCCUNOMIX T-Shirt, XL, ANSI Class 2 (LUX-SSPP2B-YXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, M, 1 PR (92720NFM)
- C.H. HANSON Steel Stamps Set, 1/4 in., 9 pcs. (29250)
- C.H. HANSON Interlocking, Brass Stencil Set, 5", 77pcs (10115)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- C.H. HANSON Number Stencil Set, 15Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10305 (10305)
- C.H. HANSON Steel Stamps Set, 1/8 in., 36 pcs. (29175)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (25150)
- HILLMAN 4 in. Black Aluminum Nail-On Number 9 1 pc, 3PK (841634)
- C.H. Hanson Letters and Numbers