Shop All Letters and Numbers
This Product is Discontinued
C.H. Hanson
Letter and Number Set, 1/4 In. H, Steel (Discontinued)
Mfr # 24008
Zoro # G5822494
Free Shipping & Returns
This Product is Discontinued
Key Features
- Character Height 1/4 in
- Material Steel
- Impression Letter Type Standard
- Shank Length 3 in
- Case Material Metal
Product Information
- Brand C.H. Hanson
- MFR # 24008
- Zoro # G5822494
- UPC # 081834240084
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Length | 3 in |
Shank Size Square | 1/2 in |
Shank Size | 1/2 in x 3 in |
For Shank Diameter | 1/4 in |
Details
Material | Steel |
Impression Letter Type | Standard |
Case Material | Metal |
Item | Letter and Number Set |
Indication | Character and Size are Marked on Thumb Side |
Character Type Set | Letter/Number Set |
Product Type | Character Sets |
Impression Character Style | Standard |
Characters Included | (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand & |
Stamp Material | Steel |
Description
Letter and Number Set, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &, For Shank Diameter 1/4 in, Impression Character Style Standard, Shank Length 3 in, Stamp Material Steel, Case Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.