Shop All Stencils
C.H. Hanson
Interlocking Stencil Set, Letters/Numbers
Mfr # 10076
Zoro # G3247325
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Industrial
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 6 in
- Overall Height 8 1/4 in
Product Information
- Brand C.H. Hanson
- MFR # 10076
- Zoro # G3247325
- UPC # 081834100760
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 6 in |
Overall Height | 8 1/4 in |
Individual Character Height | 6 in |
Overall Stencil Height | 8 1/4 in |
Description
Stencil Kit, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Apostrophe ('), Beginner, Comma (,), Dash (-), Period (.), Period Ender (.), Plain Ender, Spacer, Includes (1) A to Z, 0 to 9, Beginner, Plain Ender, Period Ender (.), Comma (,), Dash (-), Period (.), Ampersand (&), Apostrophe ('), (2) Spacer, Individual Character Height 6 in, Individual Character Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- 2W INTERNATIONAL Day Wand Round, Orange (DW16-R)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- C.H. HANSON Stencil, Brass, 4-1/2in (10072)
- C.H. HANSON Stencil Set 1IN 46 Pieces Interlocking (10191)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70413 (70413)
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- C.H. HANSON 3 inch Stencil Let. & Num. 92 pc Set (10153)
- NEWSTRIPE Stencil, 4", NO PARKING, 1/8", (10001684)
- C.H. Hanson Stencils