Shop All Barrier, Flagging and Underground Tapes
C.H. Hanson
CH Hanson 17022 300 ft. Orange Flagging Tape
Mfr # 131052
Zoro # G203899897
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand C.H. Hanson
- MFR # 131052
- Zoro # G203899897
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Description
Features
- Flagging Tape.
- Weatheproof Poly Vinyl Chloride For Harsh Outdoor Conditions.
- Constructed Of Non Adhesive & Non Conductive Vinyl.
- 1-3/16 in. Wide.
- 3 mm. Thick.
- Size - 300 ft.
- Color - Orange.
- Dimension - 1.52 x 3.5 x 1.25 in.
- Item Weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTS SAFETY Rain Jacket, Reflctve Striping, Zipprd, 2X (A-483-3M-2XL)
- SIGNMISSION OSHA WARNING, 12" Width, Rigid Plastic, 12" W, 18" L, Landscape, OS-WS-P-1218-L-12468 (OS-WS-P-1218-L-12468)
- FLAMEFIGHTER Fire Extinguisher Stand, PE Plastic, For Tank Weight 10 to 20 lb (JFP01)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478N51 (478N51)
- C.H. HANSON Flagging Tape, 150 ft L, 1316 in W, Fluorescent Lime, PVC (17001)
- C.H. HANSON Tape Flagging Red 300' (17021)
- C.H. HANSON 1/8 Inch Thick 43 H X 51 L X 46 H (12438)
- C.H. HANSON Flagging Tape, 300 ft L, 1316 in W, Blue, Polyethylene (17023)
- C.H. HANSON Flagging Tape, 150 ft L, 1316 in W, Fluorescent Orange, PVC (17000)
- C.H. HANSON Tape Flagging Pink 150' (17003)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (B3104R21-200)
- C.H. Hanson Barrier, Flagging and Underground Tapes