Shop All Stencils
C.H. Hanson
Brass Stencil Set Of 4 Number/Letters
Mfr # 10114
Zoro # G1247760
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Interlocking Yes
- Material Brass
- Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers
- Number of Pieces 77
Product Information
- Brand C.H. Hanson
- MFR # 10114
- Zoro # G1247760
- UPC # 081834101149
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 4 in |
Overall Stencil Height | 1 3/4 in |
Overall Stencil Width | 8 3/4 in |
Details
Stencil Type | Combination Set |
Interlocking | Yes |
Material | Brass |
Item | Brass Stencil Set Of 4 Number/Letters |
Includes | (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers |
Number of Pieces | 77 |
Character Type | Combination Set |
Reusable | Yes |
Product Type | Stencil Set |
Included Characters, Messages, and Symbols | 1 each: K, Q, X, Y, Z, Beginner, Plain Ender, Period Ender (·), Comma(,), Dash(-), Ampersand (&), Apostrophe ('), 2 each: A, B, C, D, E, F, G, H, I, J, L, M, N, O, P, R, S, T, U, V, W, 0-9, Spacer, Period(.) |
Description
Brass Stencil Set Of 4 Number/Letters, Character Type Combination Set, Included Characters, Messages, and Symbols 1 each: K, Q, X, Y, Z, Beginner, Plain Ender, Period Ender (�), Comma(,), Dash(-), Ampersand (&), Apostrophe ('), 2 each: A, B, C, D, E, F, G, H, I, J, L, M, N, O, P, R, S, T, U, V, W, 0-9, Spacer, Period(.), Includes (1) Beginner, (1) Comma (,), (1) Dash (-), (1) Period Ender, (1) Plain Ender, (1) Apostrophe, (2) Ampersand, (2) Periods, (3) Spacers, A to Z, Numbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 18" Web Lanyard w/No. 5006-Z Aluminum Carabiner & No. 4015-M Integral Adjuster (6007M-18A)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Material: Polyester (LCU4-0710-ND_14X10)
- PORTWEST Classic Rain Jacket, XL (US440)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- C.H. HANSON 1/2 Number Steel Stamps Only Letter N (20400N)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- C.H. HANSON 5" Brass Interlocking Stencil Letters, 33 Piece Set (10035)
- C.H. HANSON 1 inch Stencil Let. & Num. 92 pc Set (10148)
- NMC Individual Character Stencil 24" Number Set, PMC24-H (PMC24-H)
- C.H. Hanson Stencils