Shop All Tags
C.H. Hanson
Blk Tag, 1-1/2 x 1-1/2 In, Sil, Sst, PK25
Mfr # 42858
Zoro # G4911907
product price: $18.99
/pk 25, $0.76/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 42858
- Zoro # G4911907
- UPC # 081834428581
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Round |
Item | Blank Tag |
Number Series | Blank |
Shape | Round |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.05 in |
Chemical Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Abrasion Resistant | Yes |
Write on Surface | Yes |
Number Sequence | Not Numbered |
Printed Language | No Text |
UV Resistant | Yes |
Corrosion Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Graffiti Resistant | No |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 36", Coyote (1063)
- EAGLE MFG Bench Can, 1-1/2Gal., Galvanized Steel, Red (B606)
- NMC Visitor Parking Sign, 12 in W, 18 in H, Aluminum (TM7J)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 7" L, Black, PR (IEXT-FIBLK-05-XL)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43187)
- C.H. HANSON Blank Tag, Oval, Steel, PK25 (43200)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43067)
- C.H. HANSON Blank Tag, 1-3/32inH x 1-3/32inW, PK100 (41832)
- C.H. HANSON Blank Tag, Rectangle, 316 SS, PK10 (43116)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43053)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- C.H. Hanson Tags