Shop All Tags
C.H. Hanson
Blank Tag, Square, Steel, PK25
Mfr # 43134
Zoro # G9722587
product price: $9.25
/pk 25, $0.37/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 in
- Width 1 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43134
- Zoro # G9722587
- UPC # 081834431345
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Square |
Item | Blank Tag |
Shape | Square |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Write on Surface | Yes |
Chemical Resistant | No |
Graffiti Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Abrasion Resistant | Yes |
Printed Language | No Text |
UV Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Corrosion Resistant | Yes |
Number Sequence | Not Numbered |
Description
Blank Tag, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- C.H. HANSON Lumber Flags, Red, 12" x 12" (10490)
- GENUINE GRIP Work Shoes, Mens, 9M, Wht, Slip On, PR (4705-9M)
- MAGID TREX Rebel Series TRX800 Premium Goatskin Driver Style Impact Glove (TRX800XL)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43013)
- C.H. HANSON Blank Tag, Square, Steel, PK10 (43137)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43035)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43044)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS208PTP)
- C.H. Hanson Tags