Shop All Tags
C.H. Hanson
Blank Tag, Round, Steel, PK25
Mfr # 43125
Zoro # G5507293
original price:
$37.20
38% off
new price: $22.79
/pk 25, $0.91/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 1/2 in
- Width 1 1/2 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43125
- Zoro # G5507293
- UPC # 081834431253
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Diameter | 1 1/2 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Round, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, Size 44", Khaki (4268)
- LYLE No Overnight Parking Sign, 18" x 12, T1-3018-EG_12x18 (T1-3018-EG_12x18)
- PEAKWORKS Full Body Safety Harness Kit, Lanyard with 2 Snap Hooks, Bag (V8252357)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Gold, Spandex, Neoprene (EXO-MOL-03-M)
- C.H. HANSON Blank Tag, Round, Gold, PK5 (43017)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43084)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43078)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blank Tag, Square, Steel, PK25 (43134)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- C.H. Hanson Tags