Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Yellow, PK5
Mfr # 43098
Zoro # G9722623
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 4 in
- Character Series Blank
- Character Type Blank
Product Information
- Brand C.H. Hanson
- MFR # 43098
- Zoro # G9722623
- UPC # 081834430980
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Yellow |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Number Series | Blank |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Graffiti Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Write on Surface | Yes |
UV Resistant | Yes |
Printed Language | No Text |
Abrasion Resistant | No |
Chemical Resistant | No |
Number Sequence | Not Numbered |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1932X)
- ZORO SELECT Stanchion, Post Dia. 2", Black (93503)
- PORTWEST Hi-Vis T Shirt, XXL (S478)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43047)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43048)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43067)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43018)
- BRADY Number Tag, Brass, Series 351-375, PK25 (23621)
- C.H. Hanson Tags