Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Yellow, PK5
Mfr # 43095
Zoro # G9722641
product price: $9.99
/pk 5, $2.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 3 in
- Character Series Blank
- Character Type Blank
Product Information
- Brand C.H. Hanson
- MFR # 43095
- Zoro # G9722641
- UPC # 081834430959
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Yellow |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Shape | Rectangle |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Chemical Resistant | No |
UV Resistant | Yes |
Write on Surface | Yes |
Corrosion Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Graffiti Resistant | No |
Number Sequence | Not Numbered |
Abrasion Resistant | No |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Vehicle Placard, Inhalation Hazard, PK10 (DOTP-0104-V10)
- C.H. HANSON Number Stamp Set, Hvy Duty, 1/32" (21301)
- GROZ Number Stamp Set, 4mm (25903)
- 5.11 EMS Pants, 36/30, Black (74310)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43041)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43040)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43043)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81763)
- C.H. Hanson Tags