Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK5
Mfr # 43060
Zoro # G5530077
product price: $35.19
/pk 5, $7.04/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 in
- Width 8 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43060
- Zoro # G5530077
- UPC # 081834430607
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 8 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Chemical Resistant | No |
Printed Language | No Text |
Graffiti Resistant | No |
Write on Surface | Yes |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Abrasion Resistant | Yes |
UV Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Number Sequence | Not Numbered |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- CORTINA SAFETY PRODUCTS Windsock, w/Hardware, 10", Open, 3ft. (03-WS-3KT)
- DUNLOP Roll Down Hip Waders, Mens, Size 7, PR (8605500)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0046YB)
- C.H. HANSON Blank Tag, Round, Steel, PK50 (43122)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, PK25 (42527)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK5 (43185)
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, OSHA, PK25 (76168)
- C.H. Hanson Tags