Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK25
Mfr # 43066
Zoro # G5529711
original price:
$43.47
10% off
new price: $38.99
/pk 25, $1.56/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 in
- Width 3 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43066
- Zoro # G5529711
- UPC # 081834430669
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Item | Blank Tag |
Shape | Rectangle |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Minimum Service Temperature | -50 Degrees F |
Graffiti Resistant | No |
Corrosion Resistant | Yes |
Chemical Resistant | No |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
UV Resistant | Yes |
Write on Surface | Yes |
Number Sequence | Not Numbered |
Abrasion Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (844098)
- TILLMAN 24X40 Dk Brwn Lth Sl Waist Aprn (3840)
- TIMBERLAND PRO Size 12W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- C.H. HANSON Tag, 2-Hole, Rectangle, Brass, 1"Hx2 W, PK100 (41272)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Stainless Steel Tags Blank, PK100 (41453)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- C.H. HANSON Blank Tag, Square, Steel, PK10 (43137)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43051)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43106)
- C.H. Hanson Tags