Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK10
Mfr # 43114
Zoro # G0074719
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 in
- Width 2 1/2 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43114
- Zoro # G0074719
- UPC # 081834431147
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 2 1/2 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Shape | Rectangle |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Graffiti Resistant | No |
Number Sequence | Not Numbered |
Maximum Service Temperature | 150 Degrees F |
Write on Surface | Yes |
Corrosion Resistant | Yes |
Abrasion Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Printed Language | No Text |
UV Resistant | Yes |
Chemical Resistant | No |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3X500 Reinforced Danger Tape 1Rl/Bx (17776-79-3000)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL (RWG564TXXL)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Orange, LG (61944)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43010)
- C.H. HANSON Blank Tag, Round, Gold, PK5 (43017)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK3 (43117)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Tag, 2-Hole, Rectangle, Brass, 1"Hx2 W, PK100 (41272)
- C.H. HANSON Blank Tag, Square, Steel, PK25 (43134)
- ACCUFORM Danger Bilingual Tag, Bk and R/Wht, PK5 (TSP164PTM)
- C.H. Hanson Tags