Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Steel, PK10
Mfr # 43074
Zoro # G5758487
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 in
- Width 2 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43074
- Zoro # G5758487
- UPC # 081834430744
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 2 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Item | Blank Tag |
Shape | Rectangle |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Printed Language | No Text |
Chemical Resistant | No |
Abrasion Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Graffiti Resistant | No |
Write on Surface | Yes |
Corrosion Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Number Sequence | Not Numbered |
UV Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 12, PR (51581 12)
- BRADY Plug Lockout, Yellow (65695)
- RUSOH Reloading Kit, 1", Plastic, 16" H, 7-1/8" W (85994)
- 3M Case Accessory, 102 Series, PAPR System (102)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- C.H. HANSON Blk Tag, 1 x 1 In, Brs, Rnd, PK25 (42822)
- C.H. HANSON Tag, 2-Hole, Rectangle, Brass, 1"Hx2 W, PK100 (41272)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43107)
- MIDWEST FASTENER 1-1/4" Orange Paper Tags with Metal Rings 15PK (35623)
- C.H. Hanson Tags