Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Red, PK5
Mfr # 43038
Zoro # G0351709
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 in
- Width 2 in
- Character Series Blank
- Character Type Blank
Product Information
- Brand C.H. Hanson
- MFR # 43038
- Zoro # G0351709
- UPC # 081834430386
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 2 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Red |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Number Sequence | Not Numbered |
Chemical Resistant | No |
UV Resistant | Yes |
Maximum Service Temperature | 150 Degrees F |
Graffiti Resistant | No |
Corrosion Resistant | Yes |
Write on Surface | Yes |
Printed Language | No Text |
Abrasion Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F47)
- NEVS Shake Well And Keep In Refrigerator 3/8" x 1-1/2" (PAUX-89)
- MUSTANG SURVIVAL Work Vest, Mesh (Lining), Universal, Orange (MV3192-2-0-216)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 9ft.NoPa..Belt (MSR630D-YW-NOPARRW-90)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43039)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43037)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43071)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43080)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43109)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43008)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK100 (TAR718)
- C.H. Hanson Tags