Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Orange, PK5
Mfr # 43044
Zoro # G9722702
original price:
$15.25
9% off
new price: $13.75
/pk 5, $2.75/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 1 1/2 in
- Width 3 in
- Character Series Blank
- Character Type Blank
Product Information
- Brand C.H. Hanson
- MFR # 43044
- Zoro # G9722702
- UPC # 081834430447
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Orange |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Graffiti Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Corrosion Resistant | Yes |
Write on Surface | Yes |
UV Resistant | Yes |
Abrasion Resistant | No |
Chemical Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Printed Language | No Text |
Number Sequence | Not Numbered |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- HONEYWELL NORTH NorthFlex Cold GripInsulated Gloves, Black/Blue, XL (NF11HD/10XL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Gray, 3X-Large (204G-213X)
- TRU-SPEC Tactical Shorts, 46" Sz, Waist 45" to 47" (4232)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43041)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43040)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43108)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43018)
- PARTNERS BRAND Inspection Tags, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case (G20023)
- C.H. Hanson Tags