Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Natural, PK5
Mfr # 43055
Zoro # G5685495
product price: $22.69
/pk 5, $4.54/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 2 in
- Width 6 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43055
- Zoro # G5685495
- UPC # 081834430553
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 6 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Shape | Rectangle |
Number Series | Blank |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Abrasion Resistant | No |
UV Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Corrosion Resistant | Yes |
Write on Surface | Yes |
Number Sequence | Not Numbered |
Maximum Service Temperature | 150 Degrees F |
Chemical Resistant | No |
Graffiti Resistant | No |
Printed Language | No Text |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453BUWT (RAW453BUWT)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 6.5W)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43039)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43067)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43095)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- MIDWEST FASTENER Purple Plastic Ring Key Tags with Splits 6PK (35592)
- C.H. Hanson Tags