Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Natural, PK10
Mfr # 43072
Zoro # G5734881
product price: $22.59
/pk 10, $2.26/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Height 2 in
- Width 3 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43072
- Zoro # G5734881
- UPC # 081834430720
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 3 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Number Series | Blank |
Item | Blank Tag |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Write on Surface | Yes |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
Corrosion Resistant | Yes |
Abrasion Resistant | Yes |
Graffiti Resistant | No |
UV Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Number Sequence | Not Numbered |
Chemical Resistant | No |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- AZAR DISPLAYS 3.5"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152731)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 9, 1 PR (338609)
- C.H. HANSON Key Rings (40084)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43113)
- C.H. HANSON Blank Tag, 1inH x 1inW, PK100 (41822)
- C.H. HANSON Tag 41945, PK100 (41945)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43074)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43192)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Pp, PK6 (6CDA1)
- C.H. Hanson Tags