Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Gold, PK5
Mfr # 43047
Zoro # G9722675
product price: $11.29
/pk 5, $2.26/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 4 in
- Character Series Blank
- Character Type Blank
Product Information
- Brand C.H. Hanson
- MFR # 43047
- Zoro # G9722675
- UPC # 081834430478
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Gold |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Maximum Service Temperature | 150 Degrees F |
Graffiti Resistant | No |
Printed Language | No Text |
Corrosion Resistant | Yes |
Number Sequence | Not Numbered |
Abrasion Resistant | No |
Write on Surface | Yes |
Minimum Service Temperature | -50 Degrees F |
Chemical Resistant | No |
UV Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Ultralite Blast Suit - Large (1029502)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1188-NP_10X7 (U3-1188-NP_10X7)
- MUCK BOOT CO Boots, Size 13, 12" Height, Black, Plain, PR (CHM-000A/13)
- BRADY Number Label, 0, 3/4in.Hx21/32in.W, Vinyl (9712-0)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43048)
- C.H. HANSON Tag, 2-Hole, Rectangle, Brass, 1"Hx2 W, PK100 (41272)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43071)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43039)
- AVERY Price Tags with String Attached, PK1000 (12508)
- C.H. Hanson Tags