Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Black, PK5
Mfr # 43050
Zoro # G3011255
product price: $6.85
/pk 5, $1.37/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 3/4 in
- Width 1 3/4 in
- Character Series Blank
- Character Type Blank
Product Information
- Brand C.H. Hanson
- MFR # 43050
- Zoro # G3011255
- UPC # 081834430508
- Country of Origin United States
- Category Tags
Dimensions
Height | 3/4 in |
Width | 1 3/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Black |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Number Series | Blank |
Shape | Rectangle |
Item | Blank Tag |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
Printed Language | No Text |
Chemical Resistant | No |
Abrasion Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Write on Surface | Yes |
Maximum Service Temperature | 150 Degrees F |
Number Sequence | Not Numbered |
UV Resistant | Yes |
Graffiti Resistant | No |
Corrosion Resistant | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 14X3-1/2", FEXT (85261)
- OSMO Mega Thirsty Pad (MTP-P-1)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-6)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0073-NP_10X7)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43053)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43051)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43045)
- C.H. HANSON Blank Tag, Rectangle, 316 SS, PK10 (43116)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43066)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43065)
- PANDUIT Wire Marker Book, Vinyl Cloth (PCMB-9)
- C.H. Hanson Tags