Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, Black, PK5
Mfr # 43045
Zoro # G9722693
product price: $12.15
/pk 5, $2.43/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 2 in
- Width 4 in
- Character Series Blank
- Character Type Blank
Product Information
- Brand C.H. Hanson
- MFR # 43045
- Zoro # G9722693
- UPC # 081834430454
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Aluminum |
Color | Black |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Item | Blank Tag |
Shape | Rectangle |
Number Series | Blank |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Abrasion Resistant | No |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
Minimum Service Temperature | -50 Degrees F |
Write on Surface | Yes |
Corrosion Resistant | Yes |
Number Sequence | Not Numbered |
UV Resistant | Yes |
Chemical Resistant | No |
Graffiti Resistant | No |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 3211XL Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large (3211XL)
- CONDOR Leather Gloves, Gauntlet, S, PR (2MDC8)
- HY-KO Open/Closed Clock Sign 12 x 8.5 6" x 9.5", 3PK (A60003)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43047)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43099)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43112)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- ACCUFORM Danger Tag, Do Not Start, 5-3/4x3-1/4 in, Cardstock, 25/PK (MDT190CTP)
- C.H. Hanson Tags