Shop All Tags
C.H. Hanson
Blank Tag, Rectangle, 316 SS, PK10
Mfr # 43116
Zoro # G5773817
original price:
$28.88
56% off
new price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 in
- Width 1 5/8 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43116
- Zoro # G5773817
- UPC # 081834431161
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 5/8 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Details
Material | Stainless Steel |
Color | Silver |
Character Series | Blank |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Item | Blank Tag |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.04 in |
UV Resistant | Yes |
Printed Language | No Text |
Maximum Service Temperature | 150 Degrees F |
Graffiti Resistant | No |
Number Sequence | Not Numbered |
Abrasion Resistant | Yes |
Corrosion Resistant | Yes |
Chemical Resistant | No |
Minimum Service Temperature | -50 Degrees F |
Write on Surface | Yes |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Stick Welding Gloves, Pigskin Palm, L, PR (4095L)
- KONG USA Ovalone Inox – Stainless Steel Twist Lock Ansi (512LJ0PPPK)
- YARD TUFF Drag Mat 6x8 (YTF-68TBDM)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, 12PK (4940S)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43098)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43014)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- C.H. HANSON Blank Tag, Square, Steel, PK10 (43137)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43075)
- MIDWEST FASTENER Yellow Plastic Ring Key Tags with Splits 6PK (35594)
- C.H. Hanson Tags