Shop All Tags
C.H. Hanson
Blank Tag, Oval, Steel, PK25
Mfr # 43200
Zoro # G5715114
original price:
$25.08
33% off
new price: $16.65
/pk 25, $0.67/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 3/4 in
- Width 1 5/16 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 43200
- Zoro # G5715114
- UPC # 081834432007
- Country of Origin United States
- Category Tags
Dimensions
Height | 3/4 in |
Width | 1 5/16 in |
Diameter | 3/4 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Oval, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 42", Dark Navy (1061)
- C.H. HANSON Stencil, Straight Arrow (70470)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- IMPACTO Back Support, Inflatable Air, L/XL, Blue (APLXL)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- C.H. HANSON Blank Tag, Rectangle, Blue, PK5 (43046)
- C.H. HANSON Blank Tag, 1inH x 2inW, PK100 (41273)
- C.H. HANSON 1 In Brass Tags 101 T 125 (40007)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Rnd, PK25 (43582)
- C.H. HANSON Tag 41945, PK100 (41945)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43095)
- C.H. Hanson Tags