Shop All Tags
C.H. Hanson
Blank Tag, 2 - 1/16 in.W, Gold, Brass, PK100
Mfr # 41772
Zoro # G2088241
product price: $59.89
/pk 100, $0.60/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Gold
- Height 8 in
- Width 6 in
- Tag Shape Oval
Product Information
- Brand C.H. Hanson
- MFR # 41772
- Zoro # G2088241
- UPC # 081834417721
- Country of Origin United States
- Category Tags
Dimensions
Height | 8 in |
Width | 6 in |
Hole Size | 1/8 in |
Mounting Hole Size | 1/8 in |
Details
Material | Brass |
Color | Gold |
Tag Shape | Oval |
Tag Color | Gold |
Background Color | Gold |
Item | Tag |
Shape | Oval |
Thickness | 18 ga |
Indoor/Outdoor Usage | Indoor/Outdoor |
Product Type | Tag |
Tag Material | Brass |
Language | No Text |
Subject Matter | Label |
Write on Surface | Yes |
Header Wording (Reverse Side) | No Header |
Number of Tags | 0 |
Number of Labels | 0 |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Not Applicable, Height 8 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Applicable, Language No Text, Mounting Hole Reinforcement Type Not Applicable, Mounting Hole Size 1/8 in, Number of Tags 0, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- MAXXIMA Courtesy Light, 4 In. L, Clear Lens (M20341WCL)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (231S0036BR)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- C.H. HANSON Blank Tag, Rectangle, Black, PK5 (43040)
- C.H. HANSON Blank Tag, Round, Steel, PK10 (43128)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Blank Tag, Round, Gold, PK5 (43017)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- C.H. HANSON Blank Tag, Round, Black, PK5 (43005)
- 3M DBI-SALA Equipment Carrying and Storage Bag, S (9511597)
- C.H. Hanson Tags