Shop All Tags
C.H. Hanson
Blank Tag, 1inH x 2inW, PK100
Mfr # 41273
Zoro # G9508484
original price:
$145.00
44% off
new price: $79.89
/pk 100, $0.80/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 1 in
- Width 2 in
- Character Series Blank
Product Information
- Brand C.H. Hanson
- MFR # 41273
- Zoro # G9508484
- UPC # 081834412733
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 2 in |
Diameter | 1 in |
Hole Size | 1/8 in |
Mounting Hole Diameter | 0.125 in |
Description
Blank Tag, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, L, Red/Black (H222101121LG)
- APACHE MILLS 10 ft. L x Vinyl Foam, 15/16" Thick (3956509033X10)
- MSA SAFETY Replacement Sensor, Combustibles (10106722)
- CHILL-ITS BY ERGODYNE Large Evaporative Cooling Vest, Lime (6685)
- C.H. HANSON Blank Tag, Round, Orange, PK5 (43019)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43086)
- C.H. HANSON Blank Tag, Rectangle, Gold, PK5 (43037)
- C.H. HANSON Blank Tag, Rectangle, 316 SS, PK10 (43116)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43115)
- C.H. HANSON Tag Id Blank, 76S (41273)
- BSC PREFERRED 4 3/4 x 2-3/8'' - ''Accepted Blue'' Inspection Tags - Pre-Strung, 1000PK (S-2421BLUPS)
- C.H. Hanson Tags