Shop All Tag Accessories
C.H. Hanson
Beaded Chain, Brs, 4-1/2 In, PK25
Mfr # 8C899
Zoro # G4852635
original price:
$5.15
6% off
new price: $4.79
/pk 25, $0.19/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Material Brass
- Length 4 1/2 in
- Maximum Service Temperature 200 Degrees F
- Tag Fastener Type Ball Chain
Product Information
- Brand C.H. Hanson
- MFR # 8C899
- Zoro # G4852635
- UPC # 081834420974
- Country of Origin United States
- Category Tag Accessories
Dimensions
Length | 4 1/2 in |
Wire Diameter | 0.048 in |
Details
Item | Beaded Chain |
Color | Brass |
Material | Brass |
Maximum Service Temperature | 200 Degrees F |
Tag Fastener Type | Ball Chain |
Minimum Service Temperature | -50 Degrees F |
Reusable | Reusable |
Tag Fastener Form | Bulk Pack |
Number of Fasteners | 25 |
Includes Coupling Link | Yes |
Tag Fastener Color | Brass |
Finish | Brass Plated |
Description
Beaded Chain, Tag Fastener Type Ball Chain, Brass, Finish Brass Plated, Brass, 4 1/2 in Length, Reusable Reusable, Wire Diameter 0.048 in, Tag Fastener Form Bulk Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Impact Gloves, 2XL, Black, Polyester (488C53)
- KINCO Canvas Gloves, Canvas, White, PK12 (808-L)
- DRAEGER Draeger™ Mask Respirator, Universal (R55881)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- BRADY Scafftag Permit Wallet, Plastic (PW-PW A4 1)
- ZORO SELECT Beaded Chain, Brs, Brs Pld, 6 In, PK100 (2YB25)
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 (VE5X7BLULS)
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. (31700)
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 (2YB23)
- C.H. Hanson Tag Accessories