Shop All Stencils
C.H. Hanson
5 Inch 15 Piece Set Of Numbers Stencils
Mfr # 10015
Zoro # G1247891
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Industrial
- Interlocking Yes
- Duty Heavy
- Material Brass
Product Information
- Brand C.H. Hanson
- MFR # 10015
- Zoro # G1247891
- UPC # 081834100159
- Country of Origin United States
- Category Stencils
Dimensions
Individual Character Height | 5 in |
Overall Stencil Height | 7 in |
Details
Stencil Type | Number Set |
Stencil Application | Industrial |
Interlocking | Yes |
Duty | Heavy |
Material | Brass |
Item | Stencil |
Number of Pieces | 15 |
Includes | (1) 0 to 9, Beginner, Plain Ender, Dash (-), Period (.) |
Character Type | Letter/Number/Symbol Set |
Reusable | Yes |
Self-Adhesive | No |
Font | Gothic |
Included Characters, Messages, and Symbols | 0 to 9, Beginner, Dash (-), Period (.), Plain Ender |
MUTCD Compliant | No |
FAA AC 150/5340-1K Compliant | No |
Product Type | Stencil Set |
Overall Stencil Thickness | 0.008 in |
Interlocking Orientation | Horizontal |
Description
Stencil, Character Type Letter/Number/Symbol Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, Beginner, Dash (-), Period (.), Plain Ender, Includes (1) 0 to 9, Beginner, Plain Ender, Dash (-), Period (.), Individual Character Height 5 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Horizontal, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- 5.11 Taclite Short, Tundra, 30 to 31" (73287)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-4X)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZN6)
- C.H. HANSON Stencil Set 3IN 46 Pieces Interlocking (10193)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- C.H. HANSON Stencil Kit, Steel, 1/32 in. (27770)
- C.H. HANSON Stencil, Number Kit, 12pcs., 6 x 4 In. (70355)
- C.H. HANSON 1/2" Brass Interlocking Stencil Letters and Numbers, 92 Piece Set (10146)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70352 (70352)
- NMC Individual Character Stencil 4" Number Set, PMC4-E (PMC4-E)
- C.H. Hanson Stencils