Shop All Hand Stamps
C.H. Hanson
3/8 Letter Rhino Hand Stamp Set
Mfr # 21770
Zoro # G1248007
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stamp Material Steel
- Character Type Set Letter Set
- For Shank Diameter 3/8 in
- Characters Included (26) Pieces - A to Z; (1) Ampersand &
Product Information
- Brand C.H. Hanson
- MFR # 21770
- Zoro # G1248007
- UPC # 081834217703
- Country of Origin United States
- Category Hand Stamps
Dimensions
For Shank Diameter | 3/8 in |
Details
Item | 3/8 Letter Rhino Hand Stamp Set |
Stamp Material | Steel |
Character Type Set | Letter Set |
Characters Included | (26) Pieces - A to Z; (1) Ampersand & |
Description
3/8 Letter Rhino Hand Stamp Set, Character Height 3/8 in, Characters Included (26) Pieces - A to Z; (1) Ampersand &, For Shank Diameter 3/8 in, Stamp Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- 3M Turbo PAPR Unit (022-00-03R01)
- C.H. HANSON Letter/Number Stamp Set, Std Stl, 1/16" (20622)
- C.H. HANSON Letter Set, 1/2 In. H, Steel, 26000 (26000)
- C.H. HANSON Number Stamp Set, Reversed, 3/32" (25541)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 1/16" (25683)
- C.H. HANSON Letter Stamp Set, Reversed, 3/16" (25250)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- C.H. Hanson Identification Products