Shop All Tags
C.H. Hanson
2 Square Stainless Steel Tags, PK100
Mfr # 41463
Zoro # G1247429
product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Height 2 in
- Width 2 in
- Diameter 2 in
Product Information
- Brand C.H. Hanson
- MFR # 41463
- Zoro # G1247429
- UPC # 081834414638
- Country of Origin United States
- Category Tags
Dimensions
Height | 2 in |
Width | 2 in |
Diameter | 2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Material | Steel |
Color | Silver |
Character Type | Blank |
Tag Shape | Square |
Item | 2 Square Stainless Steel Tags Pk100 |
Includes | (100) Tags |
Thickness | 0.04 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Number Sequence | Not Numbered |
Abrasion Resistant | Yes |
Write on Surface | Yes |
Graffiti Resistant | No |
Chemical Resistant | No |
Maximum Service Temperature | 150 Degrees F |
Corrosion Resistant | Yes |
UV Resistant | Yes |
Minimum Service Temperature | -50 Degrees F |
Printed Language | No Text |
Description
2 Square Stainless Steel Tags Pk100, Tag Shape Square, Character Type Blank, Number Sequence Not Numbered, No Text, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Navy Cotton Coveralls (CC14NV RG 58)
- 3M No-Touch Foam/Thermoplastic Ear Plugs, Bell Shape, Purple, 100 PK (10093045980144)
- UTILITY BAG Half Mask Respirator Tote (UBHMR8X7X3 BK)
- NMC No Smoking (Graphic) Ohio, M708R (M708R)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Br, Brs, PK25 (42387)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43107)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43125)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43073)
- C.H. HANSON Tag, 2-Hole, Rectangle, Brass, 1"Hx2 W, PK100 (41272)
- C.H. HANSON Blank Tag, Round, Red, PK5 (43018)
- C.H. HANSON Blank Tag, Rectangle, Red, PK5 (43038)
- C.H. Hanson Tags