Shop All Letters and Numbers
C.H. Hanson
1/4 in. Heavy Duty Let. & Num. Set
Mfr # 21628
Zoro # G4999224
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Overall Height 3"
- Material Steel
- Shank Length 3 in
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
Product Information
- Brand C.H. Hanson
- MFR # 21628
- Zoro # G4999224
- UPC # 081834216287
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Overall Height | 3" |
Shank Length | 3 in |
Shank Size Square | 7/16 in |
Overall Width | 7/16" |
Character Width | 7/16 in |
Shank Width | 7/16 in |
For Shank Diameter | 1/4 in |
Details
Material | Steel |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Item | Hand Stamp |
Stamp Material | Steel |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
Duty | Moderate |
Product Type | Character Sets |
Shank Thickness | 7/16 in |
Characters Included | A thru Z, 0 thru 9 (6 doubles as 9), Ampersand (&) |
Character Type Set | Letter/Number Set |
US DOE RDT-F7-3T Specification Compliance | No |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Includes Holder | No |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Blast Helmet Outer Lense, PK50 (GVXOL15)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- TAPCO Reserved Parking Sign, 12" x 18", ADA SYM (373-05819)
- HOME PLUS 48 in. Round Red Driveway Marker (HD0118)
- C.H. HANSON 33Piece Single Letter Stencil Set, A To Z, 1Beginner, 1Period Ender, 1Comma, 1Dash, 1Period, 10026 (10026)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20250)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26141)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26641)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- C.H. Hanson Letters and Numbers