Shop All Master Sets
C.H. Ellis
C.H. Ellis 07-4018 3710 Wing Tool Pallet Set
Mfr # 773767
Zoro # G004118654
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand C.H. Ellis
- MFR # 773767
- Zoro # G004118654
- Country of Origin China
- Category Master Sets
Description
This tool pallet set is a Hi-Capacity wing top and standard bottom pallet used for a wide variety of field service applications. The pallets are bound and made of nylon with a hard center. The pockets are made of Novolux and has a flocked backing. Each pockets is sewn and riveted with eyelets. There are a total of 86 pockets.
Features- Designed for MDST or MMST Series tool cases
- Sewn & Riveted Pockets
- Style: AA Wing 97-8605D
- Dimension: 17" x 14" x 2"
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12399 (12399)
- DRILLCO 63/64, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F163)
- RICHELIEU HARDWARE 1 3/16-inch (30 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959471)
- PROSKIT Cutter, 5 (PM-727)
- TITAN Step Drill Set, 3 pcs. (16503)
- TENG TOOLS 40 Piece Oil Service, Extractor, Puller, Hose Clamp & Inspection Kit (TC-6T-24)
- WESTWARD 204 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (440A57)
- GEARWRENCH 791 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMODPRO)
- GEARWRENCH 68 pc Mechanics Tool Set, Metric/SAE, 1/4 and 3/8 in Socket Drive Size (83000)
- MILWAUKEE TOOL Cable Splicer's Sheath Kit (48-22-8117)
- GEARWRENCH 17 Piece 1/4", 3/8", 1/2" Impact Drive Tool Accessories Set with Foam Storage Tray (86524)
- C.H. Ellis Hand Tool Kits