Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V
Mfr # 34618
Zoro # G4141851
Sold in multiples of 10 for $163.90
$163.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1/2"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34618
- Zoro # G4141851
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | White |
Abrasive Wheel Hardness | K |
Abrasive Grit | 46 |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 3760 |
Description
Item Surf Grinding Whl,7x.5x1-1/4,T1,WA46-K-V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 (66261131558)
- 3M Sanding Sponge 100Grit (06965)
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (66261019760)
- CLESCO 1/4" Arbor Bell Mandrel 3/8" Shank X 2 1/2" Oal (M-32-L)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- CGW ABRASIVES Grinding Whl, 12x1.5x5, 7.5x.5, PA46-H8-V (58037)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, R/1-8x0.5 (37722)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A54-M-V (35074)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61754)
- Cgw Abrasives Straight Grinding Wheels