Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V
Mfr # 34648
Zoro # G4142350
product price: $24.55
/ea
Sold in multiples of 10 for $245.50
$245.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7"
- Thickness 1"
- Arbor Hole Size 1-1/4"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34648
- Zoro # G4142350
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 1-1/4" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Color | White |
Abrasive Wheel Hardness | I |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 3760 |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,7x1x1-1/4,T5,WA46-I-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 09560 Carbon Steel Bench Wire Wheels 10" Dia x .014" Wire Size x 3/4"Arbor, Wide (1") Face Width, 1-Pack (09560)
- NORTON ABRASIVES Grinding Wheel, I Hardness, 100 Grit (66253044379)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 180 Grit (30386)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK100 (66261100295)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- CGW ABRASIVES Grinding Whl, 10x2x1-1/4, T1, A30/36-O-V (35073)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T1 (34240)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, T5 (34225)
- CGW ABRASIVES Grinding Whl, 10x1.5x1-1/4, T1, A60MV, Sg PK (38034)
- Cgw Abrasives Straight Grinding Wheels