Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 20x4x10, T7
Mfr # 34055
Zoro # G4141179
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 20"
- Thickness 4"
- Arbor Hole Size 10"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34055
- Zoro # G4141179
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 20" |
Arbor Hole Size | 10" |
Details
Item | Surface Grinding Wheel |
Thickness | 4" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 7 |
Color | White |
Abrasive Wheel Hardness | I |
Max. RPM | 1241 |
Application | For Surface Grinding General Applications and Various Materials |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,20x4x10,T7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA7)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 120G (11172)
- DYNABRADE Belt, 60G, 1/2"X12" (82527)
- MIRKA Gold 6" Grip 37H P100 (23-6MH-100)
- CGW ABRASIVES Surf Grinding Whl, 7x.5x1-1/4, T1, WA46-K-V (34618)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5 (34344)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 60G, Sft, Blue (66253262593)
- Cgw Abrasives Straight Grinding Wheels