Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A
Mfr # 34497
Zoro # G4141291
Sold in multiples of 2 for $367.98
Free Shipping & Returns
$367.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 16"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34497
- Zoro # G4141291
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 16" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1671 |
Abrasive Grit | 60 |
Abrasive Wheel Hardness | K |
Description
Item Surf Grinding Whl,16x2x5,T1,AZ60-K8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/2" dia. (06689)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 80, Medium (96337)
- ZORO SELECT Abrasive Roll, 1" W x 150 ft. L, 120G, Blue (072413-0)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- CGW ABRASIVES Surf Grinding Whl, 7x1x1-1/4, T5, WA46-I-V (34648)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA46-H-V (34761)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- PFERD 6" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 80 Grit (61747)
- Cgw Abrasives Straight Grinding Wheels