Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x2x5, T5
Mfr # 34241
Zoro # G4141020
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34241
- Zoro # G4141020
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | H |
Max. RPM | 1910 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grinding Whl,14x2x5,T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Metal and SS Thin Cutting T27 (TCWX27S500)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x24", PK20, Coated, 1/2" W, 24" L, 36 Grit, Very Coarse, Zirconia (112304)
- MIRKA Abranet 9" Grip P240 (9A-223-240)
- 3M Sanding Sponge, Fine, 3 3/4"L, 2 5/8"W, PK6 (CP001-6P-CC)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ60-J8-V32A (34486)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Grinding Whl, 14x1x3, T1, AS3-46-H-VCER (37779)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34309)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1-1/4, AO, 24G, Brn (66253160788)
- Cgw Abrasives Straight Grinding Wheels