Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x2x5, AZ60-J8-V32A
Mfr # 34486
Zoro # G4140899
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34486
- Zoro # G4140899
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Blue |
Abrasive Grit | 60 |
Abrasive Wheel Hardness | J |
Application | Aerospace and Gas Turbine Industries |
Max. RPM | 1910 |
Description
Item Surf Grinding Whl,14x2x5,AZ60-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 80 Grit (77300)
- NORTON ABRASIVES Cleaning Pad, White, 9In L, 6In W (66261045600)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in, XF, 320G, AlO (66261019990)
- NORTON CO 3" x 21" ProSand BlueFire Portable Sanding Belt 120-Grit, PK 2 (02225)
- CGW ABRASIVES Surf Grinding Whl, 8x1/4x1-1/4, T1, GC80-IV (34669)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x3, WA60-I-V (34766)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- CGW ABRASIVES Surf Grinding Whl, 20x6x10, T7 (34071)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, AO, 120G, PK5 (66252836664)
- Cgw Abrasives Straight Grinding Wheels