Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 14x2x5, AZ46-J8-V32A
Mfr # 34489
Zoro # G4140829
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 14"
- Thickness 2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34489
- Zoro # G4140829
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | Blue |
Max. RPM | 1910 |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | J |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grinding Whl,14x2x5,AZ46-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK10 (8A-240-2000)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ (970DZ)
- RAYTECH Porcelain Media, Ball, 6mm (41-226)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/4 Wx3/8, AO, CRS (66261014920)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ60-K8-V32A (34497)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A60-M-V, Sgl PK (38049)
- CGW ABRASIVES Grinding Whl, 14x2x1.5, T1, A36OV, Sg PK (38052)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ46-J8-V32A (34391)
- CGW ABRASIVES Grinding Disc, 5x7/8, Spindle, 50 pcs., A24 (48508)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1, AZ46-J8-V32A (34449)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1.25x1.25, AO, 60/80 (66253161251)
- Cgw Abrasives Straight Grinding Wheels