Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x1x3, T1, AZ46-J8-V32A
Mfr # 34413
Zoro # G4140302
product price: $68.25
/ea
Sold in multiples of 2 for $136.50
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1"
- Arbor Hole Size 3"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34413
- Zoro # G4140302
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 3" |
Details
Item | Surface Grinding Wheel |
Thickness | 1" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 1 |
Color | Blue |
Max. RPM | 2228 |
Abrasive Wheel Hardness | J |
Abrasive Grit | 46 |
Description
Item Surf Grinding Whl,12x1x3,T1,AZ46-J8-V32A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Rightcut, 6"x.040"x7/8" (07660702757)
- CLESCO 3" X 5 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-048088-050A)
- VSM Belt Non Woven, AO, V Fine, 1/2"x24", Br, PK5 (315090)
- WEILER Flap Disc, 4-1/2 in. x 80 Grit, 5/8-11 (98907)
- CGW ABRASIVES Surf Grinding Whl, 12x1.5x5, WA46-I-V (34770)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34608)
- CGW ABRASIVES Grinding Whl, 7x.5x1-1/4, T1, PA46-J8-V (58006)
- CGW ABRASIVES Grinding Whl, 6x3/4x1, T1, A60-M-V, Sgl PK (38009)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, GC100IV, Sg PK (38533)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- Cgw Abrasives Straight Grinding Wheels