Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x1.5x5, WA46-I-V
Mfr # 34770
Zoro # G4140077
product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns
$221.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34770
- Zoro # G4140077
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Color | White |
Abrasive Wheel Hardness | I |
Abrasive Grit | 46 |
Max. RPM | 2228 |
Application | Aerospace and Gas Turbine Industries |
Description
Item Surf Grinding Whl,12x1.5x5,WA46-I-V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS FINE GRIT REPLACEMENT STONES (CV361-01)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia Standard Flap Disc (F-4511209)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 2in (7100076921)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- CGW ABRASIVES Surf Grinding Whl, 16x2x5, T1, AZ46-I8-V32A (34495)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34310)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1, WA80-KV (34607)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ46-I8-V32A (34434)
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC60IV, Sg PK (38516)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- Cgw Abrasives Straight Grinding Wheels