Shop All Straight Grinding Wheels
Cgw Abrasives
Surf Grinding Whl, 12x1.5x5, T5
Mfr # 34225
Zoro # G4140068
product price: $196.99
/ea
Sold in multiples of 2 for $393.98
Free Shipping & Returns
$393.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 12"
- Thickness 1-1/2"
- Arbor Hole Size 5"
- Abrasive Material Ceramic Aluminum Oxide
- Grade Medium
Product Information
- Brand Cgw Abrasives
- MFR # 34225
- Zoro # G4140068
- Country of Origin Israel
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 5" |
Details
Item | Surface Grinding Wheel |
Thickness | 1-1/2" |
Abrasive Material | Ceramic Aluminum Oxide |
Grade | Medium |
Abrasive Wheel Type | Type 5 |
Application | Aerospace and Gas Turbine Industries |
Abrasive Grit | 46 |
Abrasive Wheel Hardness | H |
Max. RPM | 2228 |
Description
Item Surf Grinding Whl,12x1.5x5,T5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, ZircAlO, 2in, 50G, TR, PK100 (08834167109)
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/8" dia. (05166)
- NORTON CO Qk Change Dsc BU Pad, 3D, TS, 3D (66623341084)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34213)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- CGW ABRASIVES Grinding Whl, 20x6x12, T1, 94A80-M-V18 (35283)
- CGW ABRASIVES Surf Grinding Whl, 10x1x3, T1, AZ60-J8-V32A (34395)
- CGW ABRASIVES Grinding Whl, 10x1x1-1/4, T1, GC60IV, Sg PK (38519)
- CGW ABRASIVES Grinding Whl, 3x1/16x3/8, T1, A36-R-BF (35503)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x1.25, 36/46, Brown (07660788295)
- Cgw Abrasives Straight Grinding Wheels