Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 2 R/O, 2-PLY, AO, 120G
Mfr # 59531
Zoro # G4131561
product price: $0.52
/ea
Sold in multiples of 250 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Cgw Abrasives
- MFR # 59531
- Zoro # G4131561
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Details
Vacuum Hole Design | No Hole |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Abrasive Type | Laminated Roll-On Disc |
Item | Sanding Disc,2 R/O,2-PLY,AO,120G |
Description
Sanding Disc,2 R/O,2-PLY,AO,120G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 80G, TR, PK50 (66261121034)
- 3M Cloth Band, 1 in. Diameter, Grit 80 (7100138147)
- NORTON ABRASIVES Diamond Truing and Dressing Tool, 0.0015" (66260195007)
- ARC ABRASIVES Cut Off Whl 6 x 1/16 x 7/8 A46T Type1, Abrasive Wheel Type: Type 1 (906167803)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt. (52748)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 80G, AOxWt. (52684)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CS UNITEC Hook&Loop Polishing System Starter Kit (80050U)
- Cgw Abrasives Hook & Loop Sanding Discs