Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 12 Cloth, 80G, AOxWt.
Mfr # 52684
Zoro # G4131729
product price: $4.19
/ea
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12"
- Vacuum Hole Design No Hole
- Grade 'X' Weight Cloth Disc
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Cgw Abrasives
- MFR # 52684
- Zoro # G4131729
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 12" |
Details
Vacuum Hole Design | No Hole |
Grade | 'X' Weight Cloth Disc |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Resin Bond Cloth Disc |
Item | Sanding Disc,12 Cloth,80G,AOxWt. |
Description
Sanding Disc,12 Cloth,80G,AOxWt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/8-11, AO, MRN, T27 (53243)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- DIABLO PSA Sanding Disc, 6", 120G, PK5 (DCD060120P05G)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", X-coarse (07R700)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt. (52749)
- CGW ABRASIVES Sanding Disc, 2 R/O, 2-PLY, AO, 120G (59531)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- 3M CUBITRON II HOOKIT FILE SHEETS 50/BX (3M34497)
- Cgw Abrasives Hook & Loop Sanding Discs