Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 12 Cloth, 60GC/Z, AO, Y Wt.
Mfr # 52749
Zoro # G4131710
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12"
- Vacuum Hole Design No Hole
- Grade 'Y' Weight Cloth Disc
- Abrasive Material Zirconia Aluminum Oxide
- Grit 60
Product Information
- Brand Cgw Abrasives
- MFR # 52749
- Zoro # G4131710
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 12" |
Details
Vacuum Hole Design | No Hole |
Grade | 'Y' Weight Cloth Disc |
Abrasive Material | Zirconia Aluminum Oxide |
Grit | 60 |
Abrasive Type | Resin Bond Polyester Cloth Disc |
Item | Sanding Disc,12 Cloth,60GC/Z,AO,Y Wt. |
Description
Sanding Disc,12 Cloth,60GC/Z,AO,Y Wt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Knot Wire Wheel Brush, Shank, 4" (0002619000)
- JAZ USA 3" Standard Twist Knot Wire Wheel, 20 Knots, .020" Steel, 1/4" Shank (39058)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit (71-10827AF)
- CLESCO 1-1/2" X 3" Sanding Sleeve 9 Pack Assortment (SS-024048-9PK)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 60G (59637)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- CGW ABRASIVES Sanding Disc, PSA, 6,180G, DOR, Gld, Mylar (49781)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 80G, R203, Z, GA (52775)
- CGW ABRASIVES Sanding Disc, 2 T/O, 2-PLY, AO, 36G (59634)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100249594)
- Cgw Abrasives Hook & Loop Sanding Discs