Shop All Hook & Loop Sanding Discs
Cgw Abrasives
Sanding Disc, 12 Cloth, 50GC/Z, AO, Y Wt.
Mfr # 52748
Zoro # G4131640
product price: $7.19
/ea
Sold in multiples of 25 for $179.75
$179.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 12"
- Vacuum Hole Design No Hole
- Grade 'Y' Weight Cloth Disc
- Abrasive Material Zirconia Aluminum Oxide
- Grit 50
Product Information
- Brand Cgw Abrasives
- MFR # 52748
- Zoro # G4131640
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 12" |
Details
Vacuum Hole Design | No Hole |
Grade | 'Y' Weight Cloth Disc |
Abrasive Material | Zirconia Aluminum Oxide |
Grit | 50 |
Abrasive Type | Resin Bond Polyester Cloth Disc |
Item | Sanding Disc,12 Cloth,50GC/Z,AO,Y Wt. |
Description
Sanding Disc,12 Cloth,50GC/Z,AO,Y Wt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (66261019760)
- WEILER CW, 4" x 1/4" x 3/8", A36TWB (56163)
- JET Ready-to-Wrap, 18", 100 Grit (60-18100)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 24 Grit (61763)
- CGW ABRASIVES Sanding Disc, 12 Cloth, 36GC/Z, AO, Y Wt. (52746)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 5,120G, 8VAC, Gld (49989)
- CGW ABRASIVES Sanding Disc, PSA, 5, 80G, DOR, Gld, Mylar (49762)
- CGW ABRASIVES Sanding Disc, PSA, 6, 80G, DOR, Gld, Mylar (49777)
- CGW ABRASIVES Sanding Disc, 5 Cloth, 36GC/Z, AO, Y Wt. (52714)
- CGW ABRASIVES Sndng Dsc, Hook-and-Loop, 6, 80G, 6VAC, Gld (49972)
- DIABLO Sanding Disc, w/Hook and Loop, 5", 60G, PK15 (DCD050060H15G)
- Cgw Abrasives Hook & Loop Sanding Discs