Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 6x48, Z3 Y Wt., Belt, 60G, 6" W, 48" L, 60 Grit
Mfr # 61636
Zoro # G4130688
original price:
$10.58
3% off
Sold in multiples of 50 for $509.50
$509.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Grit 60
- Backing Weight Y
Product Information
- Brand Cgw Abrasives
- MFR # 61636
- Zoro # G4130688
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Sanding Belt,6x48,Z3 Y Wt.,Belt,60G |
Grit | 60 |
Backing Weight | Y |
Description
Sanding Belt,6x48,Z3 Y Wt.,Belt,60G
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010294900)
- ZORO SELECT Carbide Bur, Taper Radius, 1/8, 1/8 Shank (310-001180)
- SCOTCH-BRITE Sanding Belt, 3/8 in W, 13 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Surface Conditioning (61500067337)
- DIABLO 5-1/2 in. L X 3-7/8 in. W 80 Grit Aluminum Oxide Mouse Sandpaper 5 pk (DCTCAT080H05G)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 40G, 2" W, 48" L, 40 Grit (61580)
- CGW ABRASIVES Sanding Belt, 2x48, A3xWt., Belt, 120G, 2" W, 48" L, 120 Grit (61123)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit (52885)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 60G, 6" W, 48" L, 60 Grit (61294)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70064Z2806)
- Cgw Abrasives Sanding Belts