Shop All Sanding Belts
Cgw Abrasives
Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit
Mfr # 61295
Zoro # G4130380
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Grit 80
- Backing Weight X
Product Information
- Brand Cgw Abrasives
- MFR # 61295
- Zoro # G4130380
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Sanding Belt,6x48,A3xWt.,Belt,80G |
Grit | 80 |
Backing Weight | X |
Description
Sanding Belt,6x48,A3xWt.,Belt,80G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES ALC 40556 Standard Hood W/ Bump Cap Lens, Fabric/Plastic (40556)
- DMT Diamond Whetstone Kit, 6in., Fine/Coarse (W6EFCX-KIT)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Cone Sk1/4"x1/2"x1/4" (01V068)
- CGW ABRASIVES Sanding Belt, 2x48, Z3 Y Wt., Belt, 80G, 2" W, 48" L, 80 Grit (61583)
- CGW ABRASIVES Sanding Belt, 3" W, 21" L, Surface Conditioning, Medium, Maroon (59307)
- CGW ABRASIVES Sanding Belt, 43x75, AO, 80GxWt., XW341, 43" W, 75" L, Aluminum Oxide, 80 Grit (52885)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 50G, 6" W, 48" L, 50 Grit (61293)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 40G, 6" W, 48" L, 40 Grit (61634)
- CGW ABRASIVES Sanding Belt, 37x60, AO, 120GxWt., XW341, 37" W, 60" L, Aluminum Oxide, 120 Grit (52872)
- DYNABRADE Belt, 80G, 1/2"X24" (91438)
- Cgw Abrasives Sanding Belts